This item is Discontinued.

This item is Discontinued.
500W ATX12V Power Supply (Black) (Discontinued)
Mfr #
M-500B
Zoro #
G5742686
UPC # 895963146229
Country of Origin Switzerland
Category Computer Power Supplies
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-500B
- Zoro #
- G5742686
- UPC #
- 895963146229
- Country of Origin
- Switzerland
- Item
- Power Supply
- Volts AC/DC
- 240V AC
- Amps
- 4 A @ 220V, 9 A @ 110V
- Features
- Smart cable management, Powerful & high-efficiency performance, Environmentally Friendly
- Color
- Black
- Standards
- UL, CSA, TUV, FCC.
- Receptacles
- (1) 24-pin ATX Motherboard, (1) 4-pin ATX12V Motherboard, (1) 8-pin EPS12V Motherboard, (1) 8-pin PCI-E, (5) 4-pin LP4 Peripheral Device, (5) 5-pin Serial ATA
- Output Voltage
- 12V DC, -12V DC, 3.3V DC, 5V DC
- Protection Type
- Over Voltage, Under Voltage
- Compatibility
- Intel Pentium 4 Xeon Systems
- Specification Compliance
- ATX12V/EPS12V
- Number of Fans
- 1
- Output Watts
- 500 W
- Input Voltage Range
- 100 to 240 V AC
Description
M-500B 500W ATX12V Power Supply (Black)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.