2560 - Digital Refrigerator/Freezer Thermometer

  • Mfr # 2560
  • Zoro # G502575423
product price: 
$
76.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2560
Zoro #
G502575423
UPC #
70131002563
Country of Origin
United States

Description

COOPER-ATKINS® DIGITAL REFRIGERATOR/FREEZER THERMOMETER, 2560 THIS NEWEST MEMBER OF THE ACCURATE FOR LIFE FAMILY OF PRODUCTS IS ALSO THE FIRST NSF-CERTIFIED DIGITAL REFRIGERATOR / FREEZER THERMOMETER. WITH A LARGE, EASY-TO-READ DISPLAY, IT IS DESIGNED TO HANG OR STAND WITHIN THE FOOD ZONE INSIDE COLD STORAGE CABINETS. THE UNIQUE ABS PLASTIC FRAME DESIGN IS REMOVABLE FOR EASY CLEANING. BOTH THE THERMOMETER AND FRAME ARE SPLASH-RESISTANT AND INCORPORATE AN ANTI-MICROBIAL ADDITIVE THAT HELPS TO INHIBIT BACTERIA GROWTH. FEATURES
    TEMPERATURE RANGE: -22° TO 122°F / -30° TO 50°C ACCURACY: ±1F° (0.5C°) FROM -4° TO 50°F / -20° TO 10°C

Ratings & reviews