Cooper-Atkins
Air Temp Probe, -100 to 500 Deg F
Mfr # 50332-K
Zoro # G1920782
product price: $89.75
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -100 Degrees to 500 Degrees
- Probe Contact Material Stainless Steel
- Probe Connection Type Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Cooper-Atkins
- MFR # 50332-K
- Zoro # G1920782
- UPC # 070131453334
- Country of Origin Mexico
- Category Temperature Probes
Dimensions
Probe Wire Length | 4 ft |
Probe Length | 4 in |
Wire Length | 4 ft. |
Manufacturers Warranty Length | 1 yr |
Probe Diameter | 0.125 in |
Cable Length | 12 in (Coiled)/48 in (Extended) |
Probe Tip Diameter | 0.125 in |
Manufacturer Warranty Length | 1 yr |
Probe Size | 1/8 in x 4 in |
Description
Air Temperature Probe, Type K, For Application Air, Gas, Mini Plug, Probe Size 1/8 in x 4 in, Cable Length 12 in (Coiled)/48 in (Extended), -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Test Pressure Gauge, 0 to 200 psi psi, 3 in Dial, 1/4 in NPT, Bottom Location (30-1084S 02L 200 PSI)
- SHIMPO Digital Force Gauge, Range 200 lb, USB (FGV-200XY)
- PIC GAUGES Gauge, 2.5", 0/6000psi, 1/4"CBM, Frt Flange, 2 1/2 in Dial, 1/4 in NPT Male Center Back Location (PRO-204L-254S)
- ELECTRONIC SPECIALTIES Test Leads W/Screw Off Allgtr Clips, 10Ft (629-10)
- COOPER-ATKINS Air Temp Probe, -328 to 400 Deg F (39138-K)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- COOPER-ATKINS Needle Wire Temp Probe, -100 to 500 Deg F (50207-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50318-K)
- COOPER-ATKINS Penetration Temp Probe, -40 to 500 Deg F (50335-K)
- COOPER-ATKINS Surface Temp Probe, -40 to 500 Deg F (50012-K)
- EXTECH Immersion Temp Probe, -40 to 1292 Deg F (881603)
- DWYER INSTRUMENTS Duct Mounting Adapter (A-345)