Shop All Thermocouple Thermometers
Cooper-Atkins
NSF Thermometer, 1 Input, Type K
Mfr # 35200-K
Zoro # G2969154
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermometer Thermocouple Type Type K
- Number of Inputs 1
- Probe Connector Mini-Type
- Temp. Range (F) -100 Degrees to 999 Degrees
- Temp. Range (C) -73 Degrees to 537 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cooper-Atkins
- MFR # 35200-K
- Zoro # G2969154
- UPC # 070131435200
- Country of Origin Mexico
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 5 yr |
Display Size | 1/2 in H |
Display Height | 0.5 in |
Manufacturer Warranty Length | 5 yr |
Description
NSF Thermocouple Thermometer, Thermocouple, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.5 Degrees F/+/-0.3 Degrees C, -100 Degrees to 999 Degrees F/-73 Degrees to 537 Degrees C (Thermocouple), (2) AAA, 1/2 in H Display with 4-Digit Backlit LCD, Functions 0.1 Degrees /1 Degrees User-Selectable Resolution, F Degrees /C Degrees Switchable, Resolution 0.1 Degrees , 1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 1000A (6036B)
- EXTECH Anemometer with IR Temp, 80 to 5900 fpm (AN200)
- DESCO Ground Hub Continuous Monitor, 120VAC (19219)
- PCE INSTRUMENTS Digital Infrared Thermometer, -58 to 1832°F (PCE-889B)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (93013-K)
- COOPER-ATKINS Thermistor Instrument, LCD, 48" Cord L (35100-K)
- COOPER-ATKINS Thermocouple Thermometer, Type K (94003-K)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (35232)
- COOPER-ATKINS Thermocouple Thermometer, 1 Input, Type K (35240)
- COOPER-ATKINS Thermocouple Solid Simulator (52048-K)
- TEST PRODUCTS INTL Adaptor For Gas Valves- 5/16” X 0.315” Thread Pitch Male And Male Both Ends (A115)
- Cooper-Atkins Thermocouple Thermometers