- Home
- /
- Test Instruments & Gauges
- /
- Temperature & Humidity Measuring
- /
- Thermocouple Thermometers
- /
- Thermocouple Thermometer, 1 Input
Cooper Atkins
Thermocouple Thermometer, 1 Input
- Zoro #: G1828066
- Mfr #: 35235
Tap to zoom
Hover or click to zoom
$323.94
- Thermometer Item: Thermocouple Thermometer
- Thermometer Thermocouple Type: Type K
- Number of Inputs: 1
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $323.94
Cooper Atkins #35235 Specifications
- Zoro #: G1828066
- Mfr #: 35235
- Thermometer Item: Thermocouple Thermometer
- Thermometer Thermocouple Type: Type K
- Number of Inputs: 1
- Probe Connector: Permanent
- Temp. Range (F): -100 Degrees to 500 Degrees
- Temp. Range (C): -73 Degrees to 260 Degrees
- Accuracy: +2.7 Degrees F/+1.5 Degrees C, -6.3 Degrees F/-3.5 Degrees C
- Display: Backlit 3 Line LCD
- Battery Type: (2) AAA
- Features: IPX7 Waterproof Rated, Wrap and Stow Probe
- Manufacturers Warranty Length: 5 yr Instrument, 1 yr Probe
- Auto Power Off: Yes
- Calibration Certificate: NIST
- Item: Thermocouple Thermometer
- Data Hold: Yes
- Standards: CE, RoHS, WEEE
- Resolution: 0.1 Degrees , 1 Degrees
- Memory: No
- Includes: (2) AAA Batteries, Bell Surface Probe Model 55035
- Calibration Certificate Included: Yes, NIST
- Data Logging: No
- Temperature Meter Type: Thermocouple Temperature Meter
- For Thermocouple Type: Type K
- Functions: 0.1 Degrees /1 Degrees User-Selectable Resolution, F Degrees /C Degrees Switchable
- Display Size: 1/2 in H
- Includes NIST-Traceable Certificate: Yes
- Number of Digits: 4
- Digital Display: 1/2 in H Display with 4-Digit Backlit LCD
- Includes Wireless Transmission: No
- Thermocouple Temperature Range C: -73 Degrees to 260 Degrees C
- Thermocouple Temperature Range F: -100 Degrees to 500 Degrees F
- Included Probes: Bell Surface Probe Model 55035
- Display Type: LCD
- Backlit: Yes
- Data Output Type: None
- Sensor Type: Thermocouple
- Manufacturer Warranty Length: Instrument: 5 yr
- Power Source Details: (2) AAA Batteries
- Display Height: 0.5 in
- Includes Batteries: Yes
- Temperature Range: -100 Degrees to 500 Degrees F/-73 Degrees to 260 Degrees C (Thermocouple)
- Country of Origin (subject to change): United States
Description
Thermocouple Thermometer, Temp. Range (F) -100 Degrees to 500 Degrees , Temp. Range (C) -73 Degrees to 260 Degrees , Accuracy +/-0.5 Degrees F, Number of Inputs 1, Thermometer Thermocouple Type Type K, Includes Batteries, Angled Bell Surface Probe and Instructions, Memory No, Data Hold Yes, Probe Connector Permanent, Display Backlit 3 Line LCD, Resolution 0.1 Degrees , 1 Degrees , Battery Type (2) AAA, Auto Power Off Yes, Calibration Certificate Included Yes, NIST, Standards CE, RoHS, WEEE
Reviews of Cooper Atkins #35235
Explore more
- COOPER ATKINS Thermocouple Thermometer, 1 Input, Type K 35240
- COOPER ATKINS Thermocouple Thermometer, Type K 94003-K
- COOPER ATKINS Thermocouple Thermometer, 1 Input, Type K 93013-K
- COOPER ATKINS Thermocouple Thermometer, 1 Input, Type K 35232
- COOPER ATKINS Manager Handheld, Digital LCD, 48" Cord L 37100
- COOPER ATKINS Thermistor Instrument, LCD, 48" Cord L 35100-K
- EASTMAN THERMOCOUPLE 24"" 60036
- EASTMAN THERMOCOUPLE 18"" 60035
- CONTROL COMPANY Digital Thermometer, 1 Input, K Type 4004
- OMEGA 42In 1/4In Thermocouple NB1-CAXL-14G-42
- EXTECH Thermocouple Thermometer, 2 Input EA15-NIST
- Cooper Atkins Thermocouple Thermometers