Shop EATON BUSSMANN
See all product information
Create Account
Plug Fuse, T Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/T-10
Zoro # G808168305
product price:Â
$
15.29
/ea
Sold in multiples of 3 for $45.87
Key Features
Series
T
Speed
Time-Delay
Amps
10A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP/T-10
- Zoro #
- G808168305
- UPC #
- 51712103084
- Country of Origin
- Mexico
Details
- Item
- Plug Fuse
- Series
- T
- Speed
- Time-Delay
- Amps
- 10A
- AC Voltage Rating
- 125V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 10kA at 125V AC
- Body Style
- Screw-In
- Body Material
- Plastic
- Equivalent Brand and Series
- Bussmann T, Littelfuse TOO, Mersen GT
- Fits Fuse Block Style
- Edison
- DC Voltage Rating
- Not Rated
Description
10A, Type T Plug Fuse, Time Delay Fusetron, Dimensions 475L x 476W x 477H, Carded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.