This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JTN60030
- Zoro #
- G308578284
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2.52 in
- For Fuse Size
- 2-1/4 in L x 13/16 in dia
- Length
- 2.75 in
- Height
- 3.6 in
Details
- Item
- Fuse Holder
- Series
- JT
- Number of Poles
- 1
- Voltage Rating
- 600V AC
- Connector Type
- Box Lug
- Mounting Style
- DIN-Rail
- Visual Indication
- Indicating
- Body Material
- Thermoplastic
- Fuse UL Class
- J
- Current
- 30 A AMP
- Fits Fuse Block Style
- Non-Rejection
- Wire Range
- 18 AWG to 8 AWG
- Max. Amps
- 30A
- Max. Voltage
- 600V AC
- For Fuse Class
- J
- AC Voltage Rating
- 600V AC
Description
1P 30A Amp 600V-Ac Fuse Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.