Shop EATON BUSSMANN
See all product information
Create Account
Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC
Mfr # BP/S-15
Zoro # G208168196
product price:Â
$
15.89
/ea
Sold in multiples of 5 for $79.45
Key Features
Series
S
Speed
Time-Delay
Amps
15A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP/S-15
- Zoro #
- G208168196
- UPC #
- 51712102414
- Country of Origin
- Mexico
Details
- Item
- Plug Fuse
- Series
- S
- Speed
- Time-Delay
- Amps
- 15A
- AC Voltage Rating
- 125V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 10kA at 125V AC
- Body Style
- Screw-In
- Body Material
- Plastic
- Equivalent Brand and Series
- Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
- Fits Fuse Block Style
- Rejection
- DC Voltage Rating
- Not Rated
Description
2 Pack, 15A, Type S Plug Fuse, Time Delay Fusetron, Dimensions 275L x 1375W x 0625H, Carded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov