Shop EATON BUSSMANN
See all product information
Create Account
Plug Fuse, S Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC
- Mfr # BP/S-8
- Zoro # G208168363
product price:Â
$
12.59
/ea
Sold in multiples of 5 for $62.95
Key Features
Series
S
Speed
Time-Delay
Amps
8A
AC Voltage Rating
125V AC
Visual Indication
Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP/S-8
- Zoro #
- G208168363
- UPC #
- 51712103213
- Country of Origin
- Mexico
- Item
- Plug Fuse
- Series
- S
- Speed
- Time-Delay
- Amps
- 8A
- AC Voltage Rating
- 125V AC
- Visual Indication
- Indicating
- Interrupt Rating
- 10kA at 125V AC
- Body Style
- Screw-In
- Body Material
- Plastic
- Equivalent Brand and Series
- Bussmann S, Littelfuse S, Littelfuse SLO, Littelfuse SOO, Mersen S
- Fits Fuse Block Style
- Rejection
- DC Voltage Rating
- Not Rated
Description
8A, Type S Plug Fuse, Time Delay Fusetron, Dimensions 475L x 476W x 477H, Carded