This item is Discontinued.
This item is Discontinued.
Open Fuse Block, 300V AC/DC Volt Rating, 2 Poles, Solder (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-8002-2-R
- Zoro #
- G505929278
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2.19 in
- Width
- 1-1/8 in
- Height
- 0.56 in
- For Fuse Size
- 1-1/4 in L x 1/4 in dia
Details
- Item
- Open Fuse Block
- Series
- S-8000
- Number of Poles
- 2
- Voltage Rating
- 300V AC/DC
- Connector Type
- Solder
- Mounting Style
- Bolt-Down
- Visual Indication
- Non-Indicating
- Body Material
- Thermoplastic
- Fits Fuse Block Style
- Non-Rejection
- Wire Range
- 22 AWG to 10 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.