This item is Discontinued.

Eaton Bussmann Ceramic Fuse, 25A, 400V AC, 120kA at 400V AC C10M25

This item is Discontinued.

Eaton Bussmann

Ceramic Fuse, 25A, 400V AC, 120kA at 400V AC (Discontinued)

Mfr # C10M25
Zoro # G606130634
UPC # 51712754620
Country of Origin Spain
Category Ceramic Fuses
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10M25
Zoro #
G606130634
UPC #
51712754620
Country of Origin
Spain

Dimensions

Diameter
10 mm
Length
38 mm

Details

Amps
25A
AC Voltage Rating
400V AC
Visual Indication
Non-Indicating
Interrupt Rating
120kA at 400V AC
Body Style
Cylindrical
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Class
aM
Standards
IEC 60269
Weight
8.2 g

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.