This item is Discontinued.

Eaton Bussmann Inline Fuse, KAC Series, 12A, Fast-Acting, 600V AC, Bolt-On KAC-12

This item is Discontinued.

Eaton Bussmann

Inline Fuse, KAC Series, 12A, Fast-Acting, 600V AC, Bolt-On (Discontinued)

Mfr # KAC-12
Zoro # G505975152
UPC # 51712470124
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KAC-12
Zoro #
G505975152
UPC #
51712470124
Country of Origin
United States
Item
Inline Fuse
Series
KAC
Amps
12A
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Body Style
Bolt-On
Visual Indication
Non-Indicating
Interrupt Rating
200kA
Equivalent Brand and Series
Bussmann KAC, Littelfuse KLC, Mersen A60X
Equivalent Series
A60X, KAC, KLC
Application
Power converters/rectifiers, reduced voltage starters
Mounting
Stud
Connection
Blade end X blade end
Amperage Rating
12A
Type
North American style

Dimensions

Diameter
1/2 in
Length
1/2 in
Width
.5 IN
Height
2.84 IN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.