This item is Discontinued.

This item is Discontinued.
Inline Fuse, KBC Series, 300A, Fast-Acting, 600V AC, Cylindrical (Discontinued)
Mfr #
KBC-30
Zoro #
G505975039
UPC # 51712490306
Country of Origin United States
Category Specialty Fuses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBC-30
- Zoro #
- G505975039
- UPC #
- 51712490306
- Country of Origin
- United States
- Item
- Inline Fuse
- Series
- KBC
- Amps
- 300A
- Speed
- Fast-Acting
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- Not Rated
- Body Style
- Cylindrical
- Visual Indication
- Non-Indicating
- Equivalent Brand and Series
- Bussmann KBC, Littelfuse L60S, Mersen A60X
- Equivalent Series
- A60X, KBC, L60S
- Type
- Semiconductor fuse
Dimensions
- Diameter
- 3/4 in
- Length
- 0.75 in
- Product Width
- .75 IN
- Product Height
- 5 IN
- Product Length/Depth
- .75 IN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.