This item is Discontinued.

Eaton Bussmann Fuse Holder, 1 to 25 Poles, 125V AC/60V DC Volt Rating HLT

This item is Discontinued.

Eaton Bussmann

Fuse Holder, 1 to 25 Poles, 125V AC/60V DC Volt Rating (Discontinued)

Mfr # HLT
Zoro # G105929258
UPC # 51712719391
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HLT
Zoro #
G105929258
UPC #
51712719391
Country of Origin
United States
Item
Fuse Holder
Series
HLT
Number of Poles
1 to 25
Voltage Rating
125V AC/60V DC
Visual Indication
Indicating
Body Material
Tin-plated bifurcated copper terminal
For Use With
Used with GMT Type Indicating Series
Weight
.1 lb
Max. Amps
15A
Max. Voltage
125V AC/60V DC
DC Voltage Rating
60V DC
AC Voltage Rating
125V AC

Dimensions

Body Height
1.1 in
Height
1.10 in
Length
1.47 in
Width
0.24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.