Ceramic Fuse, TDC Series, Fast-Acting, 13A, 240V AC, Non-Indicating (Discontinued)
- Mfr # BK/TDC180-13
- Zoro # G405880006
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/TDC180-13
Zoro #
G405880006
UPC #
51712211628
Country of Origin
China
Dimensions
Length
0.20 in
Fuse Size
0.2 in L x 1/4 in W x 1 in H
Details
Series
TDC
Speed
Fast-Acting
Amps
13A
AC Voltage Rating
240V AC
Visual Indication
Non-Indicating
Interrupt Rating
6kA at 240V AC
Body Style
Screw-In
Body Material
Ceramic
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Weight
0.01 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.