Shop COOPER
Create Account
GT-SL5000-LINK 5000 Lumen 4000K Shop Light
- Mfr # GT-SL5000-LINK
- Zoro # G003983871
product price:Â
$
49.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT-SL5000-LINK
- Zoro #
- G003983871
- UPC #
- 854904008279
- Country of Origin
- China
Description
5000 Lumens. 4000K Bright White Light. Linkable up to 17 Units. Low heat. Shock Resistant Construction. Starts down to -20 degrees.
Features- Low heat
- 4000K Bright White Light
- Linkable up to 17 Units
- Shock Resistant Construction
- Fixture Color/Finish: Silver
- Application: Residential & Commercial
- Power Source: Plug-In
- Battery: 5000 Lumens
- Voltage: 120 volt
- Weight: 2.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.