Shop COOPER LIGHTING
Create Account
220809 4 in. LED Retrofit Baffle Kit
Mfr # 220809
Zoro # G803900504
product price:Â
$
47.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220809
- Zoro #
- G803900504
- UPC #
- -
- Country of Origin
- China
Description
Features
- Led retrofit baffle kit, up to 566 lumens
- 90 CRI, 3000k, 35,000 hours with 70% maintained lumens
- Dimmable to 10% with select dimmers
- Push-n-twist universal installation clips pre-installed
- Closet & shower rated
- Wet location listed
- Air-tite certified
- Size: 4 in.
- Weight: 1.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.