274197 5-6 in. LED Gimbal Retrofit Lighting Kit

  • Mfr # 274197
  • Zoro # G503913903
product price: 
$
83.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
274197
Zoro #
G503913903
UPC #
80083818242
Country of Origin
China

Description

5 by 6 LED adjustable gimbal retrofit kit, for use in 5 in. and 6 in. screwbase and dedicated LED housings. Gimbal adjusts up to 35-degree tilt and up to 360-degree rotation. Up to 614 lumens. 3000K color temperature. 90 CRI. fixture has a lifetime of 35,000 hours. 120V with dimming down to 10 percentage. Damp and wet location listed for showers and protected ceilings. Air-tite and energy star certified.

Specifications
  • Size: 5 in. & 6 in.
  • Weight: 1.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews