APX7R LED Exit Sign
- Mfr # 151567
- Zoro # G403772822
product price:Â
$
75.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151567
- Zoro #
- G403772822
- UPC #
- -
- Country of Origin
- China
Description
Features
- LED Exit Sign.
- With Ni-Cad Battery Back Up.
- Recharges In 24 Hours.
- Red Letters On White Thermoplastic Housing.
- Dual Voltage 120 & 277.
- Uses Less Than 2W.
- Can Be Configured As Single Or Double Facing Directional Knockout.
- Chevrons UL Damp Location Rated.
- Snap Fit Construction For Under 5 Minute Installation.
- Snap Fit Canopy Included.
- Universal J-Box Mounting Pattern.
- UL 924 NFP101 Compliant.
- Dimension - 2.6 x 12.2 x 8.2 in.
- Item Weight - 2.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.