Cooper Lighting
Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting
Mfr # APC7R
Zoro # G4488136
$47.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 9/16 in
- Height 7 1/2 in
- Number of Lamp Heads 2
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Mounting Universal
Explore More Products
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign CX61
- COOPER LIGHTING Exit Sign, 3.0, Green, 7-1/2 in. H APX6G
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup CX71SD
- COOPER LIGHTING Exit Sign w/Emergency Lights, 2.3W, Red APCH7R
- COOPER LIGHTING Exit Sign, 3.0W, Red, 1 or 2 Faces APX7R
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 LPX6
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ CCGHOSQ
- ELCO LIGHTING LED Exit Sign and LED Emergency Light Combo, EE93HR EE93HR
- NICOR LIGHTING Nicor Lighting EXL2-10UNV-AL-MR-R-2 12.75 in. Edge Lit LED Emergency Exit Sign; Mirrored & Red EXL2-10UNV-AL-MR-R-2
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W 2EXKL2RWWU-3HRS
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W CCEDGE
- Cooper Lighting Signs