This item is Discontinued.
This item is Discontinued.
Avery Lever Push Button Privacy Function, Satin Stainless (Discontinued)
Mfr #
AL1231SS
Zoro #
G9463451
UPC # 878898007711
Country of Origin Taiwan, Province of China
Category Privacy Door Handles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AL1231SS
- Zoro #
- G9463451
- UPC #
- 878898007711
- Country of Origin
- Taiwan, Province of China
Dimensions
- Required Door Thickness
- Min 1-3/8" - Max 1-3/4"
Details
- Item
- Push Button Privacy Lever
- Electrical/Mechanical
- Mechanical
- Finish
- Satin Stainless
- Backset
- Adjustable 2-3/8" & 2-3/4" 4-WAY
- Includes
- Hardware and instructions
- Material
- Steel, Brass and Zinc
- Color
- Satin Stainless
- Standards
- ANSI Grade-3
- Application
- Retrofit or New Construction
- For Use With
- Standard Residential and Commercial doors
- Features
- All Metal Construction
- Fire Rated
- Not Fire Rated
- Function
- Push Button Privacy
- ADA Compliant
- Yes
- Latch Face
- Standard Round-Corner Mortise Faceplate & Drive-In Collar included
- Warranty
- Limited Lifetime
- Strike
- Round Corner 2-1/4'' Full Lip Strike Included
Description
Copper Creek Levers provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These levers feature round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. Levers are standard replacement for most residential construction, meet ANSI/BHMA Grade-3y.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.