This item is Discontinued.

This item is Discontinued.
Ball Knob Keyed Entry Function, Satin Stainless (Discontinued)
Mfr #
BK2040SS
Zoro #
G9462377
UPC # 878898000460
Country of Origin Taiwan, Province of China
Category Keyed Entry Door Knobs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK2040SS
- Zoro #
- G9462377
- UPC #
- 878898000460
- Country of Origin
- Taiwan, Province of China
- Material
- Steel, Brass and Zinc
- Color
- Satin Stainless
- Standards
- ANSI Grade-3
- Application
- Retrofit or New Construction
- Includes
- Hardware and instructions
- For Use With
- Standard Residential and Commercial doors
- Features
- All Metal Construction
- Finish
- Satin Stainless
Description
Copper Creek Knobs provide excellent value. These locksets are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. These knobs feature solid brass cylinders (when keyed), round corner Adjustable latch that fit most doors, nickel plated bolts, screw alignment adapters for easy installation, decorative rosettes, and a rich finish. Knobs are standard replacement for most residential construction, meet ANSI/BHMA Grade-3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.