This item is Discontinued.

This item is Discontinued.
Colonial Handleset, Modern Lever Interior Trim, Tuscan Bronze (Discontinued)
Mfr #
CZ2610XML-TB
Zoro #
G9464206
UPC # 849386004505
Country of Origin Taiwan, Province of China
Category Keyed Entry Handlesets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZ2610XML-TB
- Zoro #
- G9464206
- UPC #
- 849386004505
- Country of Origin
- Taiwan, Province of China
Dimensions
- Required Door Thickness
- Min 1-3/4" - Max 2''
Details
- Item
- Handleset/Lever Combo
- Electrical/Mechanical
- Mechanical
- Finish
- Tuscan Bronze
- Backset
- Adjustable 2-3/8" & 2-3/4" 4-WAY
- Keyway Type
- KW1
- Includes
- Hardware and instructions
- Features
- All Metal Construction
- Standards
- ANSI Grade-3
- For Use With
- Standard Residential and Commercial doors
- ADA Compliant
- No
- Key Material
- 2 Included, Nickel Plated
- Function
- Keyed
- Material
- Steel, Brass and Zinc
- Pins
- 5
- Fire Rated
- Not Fire Rated
- Application
- Retrofit or New Construction
- Strike
- Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike
- Color
- Tuscan Bronze
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Lever Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.