This item is Discontinued.
This item is Discontinued.
Fashion Handleset, Kash Left Hand Lever Int. Trim, Black (Discontinued)
Mfr #
FZ2610xKLL-BC
Zoro #
G9463862
UPC # 849386020703
Country of Origin Taiwan, Province of China
Category Keyed Entry Handlesets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FZ2610xKLL-BC
- Zoro #
- G9463862
- UPC #
- 849386020703
- Country of Origin
- Taiwan, Province of China
- Item
- Handleset/Lever Combo
- Electrical/Mechanical
- Mechanical
- Finish
- Black
- Backset
- Adjustable 2-3/8" & 2-3/4" 4-WAY
- Keyway Type
- KW1
- Includes
- Hardware and instructions
- Function
- Keyed
- Strike
- Round Corner 2-1/4"x1" and full lip 2-1/4" deadbolt srikes, plus Round Corner 2-1/4" full lip latch strike
- Color
- Black
- Fire Rated
- Not Fire Rated
- For Use With
- Standard Residential and Commercial doors
- Standards
- ANSI Grade-3
- Application
- Retrofit or New Construction
- Pins
- 5
- Material
- Steel, Brass and Zinc
- Key Material
- 2 Included, Nickel Plated
- Features
- All Metal Construction
- ADA Compliant
- No
Description
Copper Creek Handleset with Interior Trim provides excellent value. These Handlesets and Trim combo are manufactured to the highest standards using the finest materials available. They are time tested to meet the toughest national building codes for new construction. The Handleset features a Knob Interior Trim, round corner adjustable latch that fit most doors, nickel plated bolts, easy installation, and a rich finish. These Handleset combos meet ANSI/BHMA Grade-3y.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.