Shop COPPERMAX
Create Account
2516DM 143mm x 42mm Tortoise / Coppermax Ex-Large Cover
- Mfr # 2516DM
- Zoro # G103987625
product price:Â
$
44.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2516DM
- Zoro #
- G103987625
- UPC #
- -
- Country of Origin
- China
Description
Polycarbonate Frame with Z87+ Polycarbonate HD Coppermax Anti-Reflective lens are made of impact resistant polycarbonate material, which exceeds the ANSI Z87+ standards for high-mass and high-velocity impact protection. It blocks 100% of harmful UVA and UVB rays. It also has Anti-Reflective coating which is a violet-colored coating on the back of a lens that prevents sunlight from coming in from behind and reflecting off the back of the lens into the eyes. This coating is most useful on water or snow. On the front of the lens, we have a Flash Mirror coating for additional filtration. The Coppermax lens are great for outdoors usage, whether you are driving, cycling, motorcycling, or any outdoors activities. This particular style can be worn over your perscription eyewear.
Frame Color: Tortoise / Coppermax.
Lens Tint: 143mm x 42mm.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.