3126DM Shiny Brown / Coppermax Ex Large Navigator
- Mfr # 3126DM
- Zoro # G103987489
product price:Â
$
38.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3126DM
- Zoro #
- G103987489
- UPC #
- 747925116088
- Country of Origin
- China
Description
Nickel Silver Fishing Line Frame with Z87+ Polycarbonate HD Coppermax Anti-Reflective Lens. The lenses feature 3 superb elements, which maximize the transmission of the colors your eyes see naturally. The result is visual acuity, contrast, and color that are unrivaled. Coppermax provides unparalleled contrast & superior color enhancement by filtering specific colors in the visible light spectrum. In turn, this results in crisper color & sharper images while maintaining a natural non-distorted color balance. Our lens reduces distracting blue light that causes eye fatigue and eyestrain. They also cut through glare & haze for optimum visual clarity since light transmission is approximately 15%. It blocks 100% of harmful UVA and UVB rays. It also has Anti-Reflective coating which is a violet-colored coating on the back of a lens that prevents sunlight from coming in from behind and reflecting off the back of the lens into the eyes. This coating is most useful on water or snow. On the front of the lens, it has a Flash Mirror coating for additional filtration. The Coppermax lens tint is a great contrast lens for driving & outdoor sporting activities such as hunting, shooting, golfing, etc.
Frame Color: Shiny Brown / Coppermax.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.