
Entrance or Office Mortise Lockbody Only, Satin Stainless Steel
Mfr # ML2051 KK 630
Zoro # G609994639
product price:Â $438.99
/ea
Free Shipping & Returns
Key Features
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Stainless
Required Door Thickness
1-3/4 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ML2051 KK 630
Zoro #
G609994639
UPC #
197163111404
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Handle Length
10 in
Width
7.5 in
Details
Item
Mortise Lock
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Stainless
Material
Stainless Steel
Weight
4 lb
Description
Entrance or Office Mortise Lockbody Only, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.