Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, D Rose, Conventional Cylinder, Satin Chrome

  • Mfr # CLX3351 NZD 626

  • Zoro # G309951352


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CLX3351 NZD 626
Zoro #
G309951352
UPC #
197163134144
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Width
8 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Features
Turnbutton Entrance, Free-Wheeling
Weight
7 lb
Material
Brass, Bronze
Type
Cylindrical Lock

Description

Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, D Rose, Conventional Cylinder, Satin Chrome Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.