
Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, D Rose, LFIC 7-Pin Less Core, Satin Chrome
Mfr # CLX3351 NZD 626 CL7
Zoro # G116468555
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Chrome
Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Material
Brass, Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLX3351 NZD 626 CL7
Zoro #
G116468555
UPC #
197163352883
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Length
10 in
Width
8 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Material
Brass, Bronze
Backset
2-3/4 in
Series
Brass, Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.