
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, D Rose, Conventional Less Cylinder, Satin
Mfr # CLX3357 NZD 612 LC
Zoro # G216468431
product price:Â $631.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Bronze
Keyway Type
Less Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLX3357 NZD 612 LC
Zoro #
G216468431
UPC #
197163373499
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Width
8 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Keyway Type
Less Cylinder
Backset
2-3/4 in
Material
Bronze
Series
Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.