Grade 2 Privacy Bedroom or Bathroom Cylindrical Lock, Armstrong Lever, Oil Rubbed Bronze Finish, No

  • Mfr # CL3820 AZD 613

  • Zoro # G316469826


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Oil Rubbed Bronze
Series
CL3800
Required Door Thickness
1-3/8 to 1-3/4
Backset
2-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL3820 AZD 613
Zoro #
G316469826
UPC #
840067632550
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Width
7-1/2 in
Length
10 in
Height
4-1/2 in

Details

Item
Cylindrical Lock
Grade
Grade 2
Finish
Oil Rubbed Bronze
Series
CL3800
Backset
2-3/4 in
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products