
Grade 2 Storeroom or Closet Cylindrical Lock, Newport Lever, Conventional Cylinder, Oil Rubbed Bron
Mfr # CL3857 NZD 613
Zoro # G816468374
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CL3857 NZD 613
Zoro #
G816468374
UPC #
197163373437
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-1/2 in
Length
10 in
Width
7-1/2 in
Details
Lockset Grade
Grade 2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Material
VARIES
Series
CL3800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.