
Manual, Hydraulic, DC3000 Series Door Closers, Door Closer, Heavy Duty Interior and Exterior
Mfr # DC3200 689 M54
Zoro # G9229099
product price:Â $386.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC3000 Series Door Closers
Closer Type
Double Lever Arm Regular
Color
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DC3200 689 M54
Zoro #
G9229099
UPC #
840067637326
Country of Origin
United States
Dimensions
Housing Depth
2-3/4"
Housing Height
3"
Housing Length
11-5/8"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
DC3000 Series Door Closers
Closer Type
Double Lever Arm Regular
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
Meets or exceeds ANSI/BHMA A156.4 Grade 1 Requirements; UL/ULC/UL10C Listed
Description
Corbin Russwin DC3000 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.