
Single Cylinder Latch Only, Newport Lever - A Rose, 6-Pin Cylinder, Satin Stainless Steel
Mfr # ML2057 NSA 630
Zoro # G416502768
product price:Â $1,105.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ML2057 NSA 630
Zoro #
G416502768
UPC #
197163109449
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Backset
2-3/4 in
Series
Stainless Steel
Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.