Shop CORDOVA
Create Account
COWHIDE LEATHER PALM HI VIS FLEECE LINED XL
- Mfr # F83334
- Zoro # G324994860
product price:
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F83334
- Zoro #
- G324994860
- UPC #
- 796326016565
- Country of Origin
- Unknown
Description
COWHIDE LEATHER PALM HI‐VIS FLEECE‐LINED GLOVES - SIZE XL The Cowhide Leather Palm Hi‐Vis Fleece‐Lined Gloves (XL) deliver rugged durability, superior warmth, and enhanced visibility for workers operating in cold, hazardous, or low‐light environments. Constructed with a premium cowhide leather palm, these gloves offer excellent abrasion resistance and grip strength. The high‐visibility lime backing increases visibility on job sites, while the soft fleece interior provides insulation and comfort during extended outdoor work. Designed for tough winter conditions, these gloves are an ideal choice for construction, utility, maintenance, and general outdoor labor requiring both warmth and durability. DETAILS • Model Number: XL • Type: Cowhide leather palm hi vis fleece lined gloves • Material: Cowhide leather, polyester fleece • Color: Lime and brown • Dimensions: Glove: 11.0 in length; 6.0 in width • Series: Cold‐weather leather work glove series • Package Contents: 1 pair of gloves • Quantity Included: 2 gloves • Warnings: Not suitable for open‐flame or high‐temperature environments KEY FEATURES • Durable Cowhide Palm: Provides superior abrasion resistance and a strong working grip • High‐Visibility Backing: Bright lime color ensures workers stand out in low‐light or high‐traffic conditions • Fleece‐Lined Interior: Insulated for cold‐weather tasks, maintaining warmth and comfort • Secure Elastic Fit: Keeps gloves in place and helps block debris • Comfortable Construction: Soft interior reduces fatigue during long shifts • Heavy‐Duty Versatility: Suitable for demanding winter labor across industrial and outdoor sectors APPLICATIONS • Cold weather hand protection with high visibility • Construction, industrial, and utility work • Outdoor maintenance tasks • Agriculture and landscape operations • Warehouse and material handling
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.