6009862 Silver Aluminum Alloy Cherry Pitter

  • Mfr # 6009862
  • Zoro # G003968434
product price: 
$
29.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6009862
Zoro #
G003968434
UPC #
848974280024
Country of Origin
Unknown

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Specifications
  • Color: Silver
  • Material: Aluminum Alloy
  • Product Type: Cherry Pitter
  • Dishwasher Safe: Yes
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews