6012636 Silver Silicone Slotted Turner

  • Mfr # 6012636
  • Zoro # G103979057
product price: 
$
43.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6012636
Zoro #
G103979057
UPC #
848974280277
Country of Origin
Unknown

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Specifications
  • Color: Silver
  • Material: Silicone
  • Product Type: Slotted Turner
  • Dishwasher Safe: Yes
  • Finish: Nickel
  • Weight: 0.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews