This item is Discontinued.

This item is Discontinued.
2-F 50/125 TB RISER ZIP 2MM, 2.8/1.0 DB/KM 1500/500 MHZ*KM (Discontinued)
Mfr #
002T51-31380-24
Zoro #
G1130002
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002T51-31380-24
- Zoro #
- G1130002
- UPC #
- -
- Country of Origin
- Unknown
- Fiber Count
- 2
- Fire Rating
- RISER
- Jacket Type
- FT4, OFNR
- Features
- Flame Retardant, Zip Cord
- Product Name
- Zipcord Tight-Buffered Cable, Riser, 2 F, 2.0 mm diameter, 50 µm Multimode (OM3)
- Cable Type
- Fiber Optic
- Product Type
- Network Cable
- Product Color
- Aqua
- Device Supported
- Network Device
- Fiber Optic Mode
- Multi-mode
- Certifications & Standards
- CSA, UL-1666, ICEA S-83-596
- Fiber Type
- OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Dimensions
- Core/Cladding Diameter
- 50/125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.