This item is Discontinued.

This item is Discontinued.
2-F 62.5/125 TB IN/OUT RISER, 3.4/1.0DB/KM 200/500MHZ/KM (Discontinued)
Mfr #
002K6F-31330-29
Zoro #
G1130562
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002K6F-31330-29
- Zoro #
- G1130562
- UPC #
- -
- Country of Origin
- Unknown
- Fiber Count
- 2
- Fire Rating
- RISER
- Max. Tensile Load Installation (Lb.)
- 150 lb
- Cable Type
- Tight Buffered
- Fiber Type
- OM1 62.5 MICRON MULTIMODE
- All-Dielectric
- Yes
- Cable O.D. (In.)
- 0.25 x 0.30 in
- No. of Fibers
- 2
- Max. Tensile Load Long Term. (Lb.)
- 75 lb
Dimensions
- Min. Bend Radius Installation (In.)
- 4.5 in
- Min. Bend Radius Long Term (In.)
- 3 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.