This item is Discontinued.

This item is Discontinued.
Reel in a Box, Zipcord Tight-Buffered Cable, Plenum, 2 fiber, 2.0 m, PK3000 (Discontinued)
Mfr #
002T58-31380-B2
Zoro #
G2440030
Country of Origin Unknown
Category Fiber Optic Cables & Patch Cables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002T58-31380-B2
- Zoro #
- G2440030
- UPC #
- -
- Country of Origin
- Unknown
- Fiber Count
- 2
- Fire Rating
- PLENUM
- Fiber Type
- OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
- Max. Tensile Load Long Term. (Lb.)
- 15 lb
- Cable Type
- Tight Buffered
- No. of Fibers
- 2
- Cable O.D. (In.)
- 0.07 x 0.14 in
- Max. Tensile Load Installation (Lb.)
- 50 lb
Dimensions
- Min. Bend Radius Long Term (In.)
- 0.4 in
- Min. Bend Radius Installation (In.)
- 2 in
Description
Reel in a Box, Zipcord Tight-Buffered Cable, Plenum, 2 fiber, 2.0 mm diameter, 50 um multimode (OM3), 1000 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.