This item is Discontinued.

This item is Discontinued.
Reverse Polarity Uniboot Duplex Jumper, Standard LCU Uniboot SM / Stand (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 787802GD120001M
- Zoro #
- G9045886
- UPC #
- -
- Country of Origin
- Unknown
- Connector Type
- LC - LC
- Type
- Patch Cords
- Fiber Type
- OS2
- Number of Fibers
- 2 FIBER
Dimensions
- Length
- 1 M : 3.28 FT.
Description
Reverse Polarity Uniboot Duplex Jumper, Standard LCU Uniboot SM / Standard LCU Uniboot SM, SMF Ultra, 2F, DFX 250 Riser, Standard Yellow Jacket 1 Meters
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.