Shop CORRELL

Rectangle Table Truck for Rectangle Folding Tables, 98" L, 28" W, Walnut

  • Mfr # T288-01
  • Zoro # G7043027

product price: 
$
406.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
No Leg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T288-01
Zoro #
G7043027
UPC #
020976010216
Country of Origin
United States

Dimensions

Width
28"
Length
98"

Details

Item
Table Truck for Rectangle Folding Tables
Shape
Rectangle
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
No Leg
Leg Color
Brown
Assembled/Unassembled
Assembled
Color
Brown
Material
Commercial-Grade Steel with Welded Iron Angles
Type
Edge Stacking Table Truck

Description

Rectangle Table Truck,Holds 10,96 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.