Shop CORRELL
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle Table Truck for Rectangle Folding Tables, 96" L, 30" W, Walnut
- Mfr # T3096-01
- Zoro # G7051856
product price:Â
$
387.99
/ea
Key Features
Shape
Rectangle
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
No Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3096-01
- Zoro #
- G7051856
- UPC #
- 020976010414
- Country of Origin
- United States
- Item
- Table Truck for Rectangle Folding Tables
- Shape
- Rectangle
- Tabletop Color
- Walnut
- Frame Material
- Steel
- Edge Type
- T-Mold
- Leg Type
- No Leg
- Leg Color
- Brown
- Assembled/Unassembled
- Assembled
- Color
- Brown
- Material
- Commercial-Grade Steel with Welded Iron Angles
- Type
- Flat Stacking Rectangular Table Truck
Dimensions
- Width
- 30"
- Length
- 96"
Description
Rectangle Table Truck,Holds 12-16,96 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.