Standing Desk Desk, 23.9" D X 29.1" H, 36" W X Polyethylene, Green
- Mfr # 7607GN
- Zoro # G4803029
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Type
Standing Desk
Overall Width
36"
Overall Depth
23.9"
Overall Height
29.1"
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7607GN
- Zoro #
- G4803029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 36"
- Overall Depth
- 23.9"
- Overall Height
- 29.1"
- Diameter
- 36"
- Height
- 29.1"
- Width
- 36"
- Length
- 36"
- Fits Chest Size
- 10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Description
Endurance Floor Mount/Standing Desk, Plastic, Aqua
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.