Shop CORTINA SAFETY PRODUCTS
See all product information
Create Account
Delineator Post, Polyethylene, 45 in Height, 1.55, Yellow
- Mfr # 03-747Y
- Zoro # G708610782
product price:Â
$
50.59
/ea
Key Features
Color
Yellow
Material
Polyethylene
Height
45 in
Weight
1.55
Barricade Type
Delineator Post
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-747Y
- Zoro #
- G708610782
- UPC #
- 737415004179
- Country of Origin
- United States
Dimensions
- Height
- 45 in
Details
- Item
- Delineator Post
- Color
- Yellow
- Material
- Polyethylene
- Weight
- 1.55
- Barricade Type
- Delineator Post
Description
Cortina Safety 03-747Y 45 Yellow Ez Grab Delineator Post W/2ea 3 Hi ReflectiveFeatures:
- . Cortina EZ Grab Delineator Post is made from 100% impact-resistant, polyethylene materialIts EZ Grab handle provides portability and ease of movementUV inhibitors resist fadingEach post comes with two 3 high intensity reflective bandsBands are recessed inside post for protectionThe base is 100% recycled rubber and is extremely durablePost is NCHRP-350 Certified and stands 45 highColored posts available for customization such as hotels,hospitals,schools and industrial plantsRubber Delineator Base Sold Separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.