Shop CORTINA SAFETY PRODUCTS
See all product information
Create Account
Traffic Cone Cart, Steel/Rubber, 47 in Height, 24 in Length, Black
- Mfr # 03-500-CC
- Zoro # G108595924
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel/Rubber
Height
47 in
Length
24 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-500-CC
- Zoro #
- G108595924
- UPC #
- 737415009280
- Country of Origin
- United States
Dimensions
- Height
- 47 in
- Length
- 24 in
- Width
- 24 in
Details
- Item
- Traffic Cone Cart
- Color
- Black
- Material
- Steel/Rubber
Description
Cortina Portable Safety Traffic Cone Cart, 03-500-CC. Heavy duty construction allows for carrying up to 500 lbs. The cart's easy roll design makes working around tight spaces a breeze and saves time. It also reduces the potential for injury. Cones can be mixed and matched for easy transport. The wheels are heavy duty, long wearing and maintenance free.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.