Channelizer, HDPE, 42 in Height, 8 in Length, 3 lb, Orange
Mfr # 03-750-P
Zoro # G3946702
product price:Â $12.59
/eaKey Features
Color
Orange
Material
HDPE
Height
42 in
Weight
3 lb
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
03-750-P
Zoro #
G3946702
UPC #
737415007569
Country of Origin
United States
Dimensions
Height
42 in
Length
8 in
Width
8 in
Details
Item
Channelizer
Color
Orange
Material
HDPE
Weight
3 lb
For Use With
Mfr. No. 03-752-16
Sub-Category
Traffic Cone Signs
Legend
Walmart
Description
Channelizer, Color Orange, Legend Walmart, Length 8 in, Material HDPE, Weight 3 lb, Width 8 in, Height 42 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.