Shop All Safety Kits
Cortina Safety Products
Emergency Warning Triangle Kit, 3-Piece, Storage Box
Mfr # 95-03-009
Zoro # G2653917
original price:
$36.99
15% off
new price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Triangles in Living Hinge Box
- Case Type Hard Case
- Number of Pieces 3
- Standards FMVSS 125
- Overall Height 5 in
Product Information
- Brand Cortina Safety Products
- MFR # 95-03-009
- Zoro # G2653917
- UPC # 737415009266
- Country of Origin United States
- Category Safety Kits
Dimensions
Overall Height | 5 in |
Length | 18" |
Overall Width | 5 1/2 in |
Overall Depth | 18 1/2 in |
Width | 5" |
Details
Description
Roadside Emergency Kit with Warning Triangle, Type Roadside Emergency Kit with Warning Triangle, Number of Pieces 3, Number of Triangles 3, Triangle Color Orange, Number of Flares 0, Case Type Hard Case, Overall Depth 18 1/2 in, Overall Height 5 in, Overall Width 5 1/2 in, Color Black, Orange, Red, Includes (3) Triangles in Living Hinge Box, Standards FMVSS 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (34-C234/L)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- CONDOR Elec. Glove Protector, 7, Beige/Org/Grn, PR (4FPF5)
- IMPACT PRODUCTS Wet Floor Orange Safety Cone, 18.1" Height, 10.7" Width, Cone, English (IMP9100)
- CORTINA SAFETY PRODUCTS Deluxe Roadside Emergency Kit with Warning Triangle, 79-Piece, Carrying Case (95-07-57)
- CORTINA SAFETY PRODUCTS Triangle Safety Kit, Includes Warning Triangle, Red Carrying Case, Orange Triangle Color (95-02-002-01)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 8 Piece (95-04-09G)
- CORTINA SAFETY PRODUCTS Roadside Emergency Kit, 105 pcs. (95-07-65)
- OIL-DRI Transportation Spill Kit, 25 Piece (L90698G)
- Cortina Safety Products Safety Kits