Traffic Cone, Vinyl, 18 in Height, 18 in Length, Black/Orange

  • Mfr # 03-500-05

  • Zoro # G008611014


product price:  $28.55
/ea

Key Features

Color
Black/Orange
Material
Vinyl
Height
18 in
Length
18 in
Width
10-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
03-500-05
Zoro #
G008611014
UPC #
737415000928
Country of Origin
United States

Dimensions

Height
18 in
Length
18 in
Width
10-1/2 in

Details

Item
Traffic Cone
Color
Black/Orange
Material
Vinyl

Description

Cortina Safety 03-500-05 18 Solid Orange Cone W/ Black BaseFeatures:
    . Wide body Injection molded PVC cones all vinyl construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides Hi-Viz protectionUltraviolet stabilized color provides maximum resistance to fadingHigh density black base creates low center of gravity for maximum stabilityEngineered to meet MUTCD specificationsMeets NCHRP-350 category requirementsStenciling available on all cones at an up charge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.