34 in. W X 34 in. L Square Folding Table

  • Mfr # 14-619-BLK2
  • Zoro # G505394755
product price: 
$
73.49
/ea
Sold in multiples of 2 for $146.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14-619-BLK2
Zoro #
G505394755
UPC #
44681344619
Country of Origin
China

Description

Enhance your next tailgate party, game night or holiday gathering with our Cosco Resin Fold-in-Half Card Table. This black resin table adds a touch of relaxation while you enjoy a fun night with your friends and family. Featuring a pinch-free locking system to make set up easy, safe, and worry-free. This product has 25% more surface than a traditional card table measuring 28 inches high allowing wheelchairs to fit comfortably. This product features non-marring leg tips to prevent slipping when in use. This included attribute protects your floor's surface from any possible damage to give you peace of mind. Before storing it away, wipe away any messes with a damp cloth. When game night is done and you are ready to store the table, simply fold it in half and use the handle for easy transportation and storage. The next time you have your family and friends over, simply get this lightweight table and transport to the desired.


  • • Easy to clean surface
  • • Lightweight easy to carry
  • • Non marring leg tips protect floor surfaces
  • • Folds flat just 1.5 inches wide for easy storage
  • • Vinyl top allows for indoor and light outdoor use
  • •

Ratings & reviews